Acrylic Single Knob Replacement Handle for Delta® Faucets
Acrylic Single Knob Replacement Handle for Delta® Faucets
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 32-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits Delta® tub and shower faucets
- Replaces #RP17451 and #RP2391
- Crystal clear acrylic
- Complete with handle screw and index button
- Offset broach (handle attachment) to work with tub and shower faucets
- Fits diamond-shaped stem with center broach
- Carded
- The manufacturers’ names are used only to describe whose products the handles will fit. The handles are not manufactured by those companies.
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta®, RP17451, RP2391
- Color Finish Category:
- Clear
- Color Finish Name:
- Crystal
- Faucet Part Type:
- Handle
- Fits Brand:
- Delta
- GSA Approved:
- No
- Handle Type:
- Knob
- Height:
- 1-3/5 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 717510254389
- WaterSense Labeled:
- No
- Width:
- 1-7/10 in