This product requires certification to purchase.

Adjustable Pipe Support Bracket with 14-26 in. Extension

Jones Stephens

Adjustable Pipe Support Bracket with 14-26 in. Extension

  • Fast #
  • Part #JB1426
  • Item #10405831
  • Manufacturer Part #B1426
4.7 out of 5 Customer Rating
Brand image
Jones Stephens

Adjustable Pipe Support Bracket with 14-26 in. Extension

  • Fast #
  • Part #JB1426
  • Item #10405831
  • Manufacturer Part #B1426
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 3600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bracket adjusts to fit 14" to 26" openings
  • Bracket only
  • Telescoping bracket features exterior pilot holes for securing clamps or fittings
  • Bracket is constructed of durable 20 gauge galvanized steel
  • IAPMO certified
  • Sold in carton quantities only; priced each
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
20 ga
Height
51/100 in
Length
17-3/10 in
Width
2-3/4 in
Characteristics & Features
Coating
Galvanized
Color Finish Category
Greys
Color Finish Name
Grey
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential, Commercial
IAPMO Listed
Yes
Product Type
Bracket
Type
JB1426
UPC
717510406344