Adjustable Pipe Support Bracket with 9-16 in. Extension - 1 Glide Clamp (Less Screws)
Adjustable Pipe Support Bracket with 9-16 in. Extension - 1 Glide Clamp (Less Screws)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 3600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Bracket adjusts to fit 9" to 16" openings
- Includes 1 bracket and 1 glide clamp (screws are not included)
- Telescoping bracket features exterior pilot holes for securing clamps or fittings
- Clamp bridge adjusts to securely fit 1/4"-1" CTS
- Bracket is constructed of durable 20 gauge galvanized steel
- Clamp is constructed of tough nylon and TPE
- IAPMO certified
- Sold in carton quantities only; priced each
Specifications
- Application:
- Residential, Commercial
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Gauge (metal):
- 20
- Height:
- 71/100
- IAPMO Listed:
- Yes
- Length:
- 13
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Bracket
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- JB160001
- UPC:
- 717510406276
- Width:
- 2-3/4