This product requires certification to purchase.

Adjustable Pipe Support Bracket with 9-16 in. Extension - 3 Glide Clamps (Screws Included)

Jones Stephens

Adjustable Pipe Support Bracket with 9-16 in. Extension - 3 Glide Clamps (Screws Included)

  • Fast #
  • Part #JB160403
  • Item #10405851
  • Manufacturer Part #B160403
3.9 out of 5 Customer Rating
Brand image
Jones Stephens

Adjustable Pipe Support Bracket with 9-16 in. Extension - 3 Glide Clamps (Screws Included)

  • Fast #
  • Part #JB160403
  • Item #10405851
  • Manufacturer Part #B160403
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2250
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bracket adjusts to fit 9" to 16" openings
  • Includes 1 bracket, 3 glide clamps, and 4 screws
  • Telescoping bracket features exterior pilot holes for securing clamps or fittings
  • Clamp bridge adjusts to securely fit 1/4"-1" CTS
  • Bracket is constructed of durable 20 gauge galvanized steel
  • Screws are zinc plated steel
  • Maximum temperature is 210°F
  • IAPMO certified
  • Sold in carton quantities only; priced each
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
20 ga
Height
71/100 in
Length
13 in
Width
2-3/4 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Plastic
Material Type
Nylon
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential, Commercial
IAPMO Listed
Yes
Product Type
Bracket
Type
JB160403
UPC
717510406337