This product requires certification to purchase.

Adjustable Sink Lug with Bolt

Jones Stephens

Adjustable Sink Lug with Bolt

  • Fast #
  • Part #JS58051
  • Item #1590535
  • Manufacturer Part #S58051
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

Adjustable Sink Lug with Bolt

  • Fast #
  • Part #JS58051
  • Item #1590535
  • Manufacturer Part #S58051
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Four lugs bagged with screws
  • PRICED PER BAG
  • Requires Certification
Dimensions & Measurements
Height
2/5 in
Length
3-1/5 in
Width
3 in
Included Components
Hardware Included
No
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Residential
Product Type
Lugs
UPC
717510580518