This product requires certification to purchase.

Aluminum Dome

Jones Stephens

Aluminum Dome

  • Fast #
  • Part #JS55115
  • Item #2476200
  • Manufacturer Part #S55115
3.8 out of 5 Customer Rating
Brand image
Jones Stephens

Aluminum Dome

  • Fast #
  • Part #JS55115
  • Item #2476200
  • Manufacturer Part #S55115
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits all sizes porcelain coated cast iron sinks
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Drain Component Type:
Dome
Drain Type:
Bathroom Sink Drain
Height:
2-1/2 in
IAPMO Listed:
No
Length:
5-3/10 in
Material:
Aluminum
Trim Ring:
No
UL Listed:
No
UPC:
717510551150
Width:
2-1/2 in