Aluminum Square Strainer for S49 and S59 Series Floor Sinks
Aluminum Square Strainer for S49 and S59 Series Floor Sinks
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Accessories for all S49 and S59 series floor sinks
Documents
Specifications
- ASME:
- ASME A112.6.7-2010 (R2015)
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Drain Component Type:
- Grate
- Height:
- 1/5 in
- IAPMO Listed:
- Yes
- Length:
- 5-1/5 in
- Material:
- Aluminum
- Strainer Style:
- Square
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 717510600551
- Width:
- 5-1/5 in