This product requires certification to purchase.

Bathroom Sink Drain in Chrome Plated

Jones Stephens

Bathroom Sink Drain in Chrome Plated

  • Fast #
  • Part #JP35064
  • Item #3931895
  • Manufacturer Part #P35064
5 out of 5 Customer Rating
Brand image
Jones Stephens

Bathroom Sink Drain in Chrome Plated

  • Fast #
  • Part #JP35064
  • Item #3931895
  • Manufacturer Part #P35064
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome plated zinc
  • 1-1/2" course thread
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Automatic Shut-Off:
No
CSA Certified:
CSA B125.2-15
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Drain Opening:
1-1/2 in
Grid Drain Material:
Zinc
IAPMO Listed:
No
Overflow Included:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, phthalate compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510350647