This product requires certification to purchase.

Black Dura Ink 55 Marker

Jones Stephens

Black Dura Ink 55 Marker

  • Fast #
  • Part #JJ40334
  • Item #3708409
  • Manufacturer Part #J40334
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

Black Dura Ink 55 Marker

  • Fast #
  • Part #JJ40334
  • Item #3708409
  • Manufacturer Part #J40334
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High-performance industrial marking products
  • Permanent paint
  • Quick drying
  • Requires Certification
Dimensions & Measurements
Height
1/2 in
Weight
0.05 lb
Width
1/2 in
Characteristics & Features
Color Finish Name
Black
Warranty & Product Information
UPC
717510403343