This product requires certification to purchase.

Black Lumber Crayon

Jones Stephens

Black Lumber Crayon

  • Fast #
  • Part #JJ40350
  • Item #3701979
  • Manufacturer Part #J40350
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

Black Lumber Crayon

  • Fast #
  • Part #JJ40350
  • Item #3701979
  • Manufacturer Part #J40350
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fade-proof, waterproof and smear- proof
  • Will work on wet or dry wood, metal and concrete
  • 4 1/2" long by 1/2" diameter
  • Requires Certification
Dimensions & Measurements
Height
4-4/5 in
Weight
0.5 lb
Width
1-1/5 in
Characteristics & Features
Color Finish Name
Black
Warranty & Product Information
UPC
717510403503