This product requires certification to purchase.

Brass Basket Strainer with Stopper

Jones Stephens

Brass Basket Strainer with Stopper

  • Fast #
  • Part #JS14250
  • Item #3707791
  • Manufacturer Part #S14250
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

Brass Basket Strainer with Stopper

  • Fast #
  • Part #JS14250
  • Item #3707791
  • Manufacturer Part #S14250
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome Plated finish
  • For 3-1/2" diameter opening
  • Brass body
  • Fixed post stainless steel basket
  • Extra thick (8mm) rubber washer
  • Die cast locknut and slip nut
  • CUPC listed
  • Requires Certification
Dimensions & Measurements
Height
2-9/10 in
Strainer Size
4-3/8 in
Included Components
Tailpiece Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.18.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2-15
GSA Approved
No
IAPMO Listed
Yes
UPC
717510714258