Brass Friction Ring
Brass Friction Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2" Nut
- 3/8" Tube
- 21/32" OD x 25/64" ID
- CARTON QUANTITIES ONLY
- 17 oz.
- 40-90° F application temperature range
- Less than 5 minutes dry time at 70-80° F
- MIR compliant
- Ground transportation only
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Height:
- 1/5
- Length:
- 4-1/2
- Material:
- Brass
- Product Type:
- Friction Ring
- Size:
- 3/8 in
- UPC:
- 717510860504
- WaterSense Labeled:
- No
- Width:
- 3