This product requires certification to purchase.

Brushed Nickel Two-Hole Trip Lever Tub Drain Trim Kit

Jones Stephens

Brushed Nickel Two-Hole Trip Lever Tub Drain Trim Kit

  • Fast #
  • Part #JB51037
  • Item #9423925
  • Manufacturer Part #B51037
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

Brushed Nickel Two-Hole Trip Lever Tub Drain Trim Kit

  • Fast #
  • Part #JB51037
  • Item #9423925
  • Manufacturer Part #B51037
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed Nickel finish
  • Two-hole faceplate
  • Trip lever style bath drain
  • Fits most bath waste and overflows
  • Includes trip lever overflow plate (with spring), flush bushing, threaded shoe, and stainless steel grid (with matching screw)
  • Bushing allows interchangeability between 1-3/8" fine thread and 1-1/2" course thread bath shoes
  • Plunger sold separately
  • Carded
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Type
JB51037
UPC
717510258554