This product requires certification to purchase.

Carpenter's Pencil

Jones Stephens

Carpenter's Pencil

  • Fast #
  • Part #JJ40360
  • Item #627691
  • Manufacturer Part #J40360
5 out of 5 Customer Rating
Brand image
Jones Stephens

Carpenter's Pencil

  • Fast #
  • Part #JJ40360
  • Item #627691
  • Manufacturer Part #J40360
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Flat black lead makes wood marking crisp and accurate
  • Long-lasting and easy sharpening
  • Requires Certification
Dimensions & Measurements
Height
1/5 in
Length
7 in
Width
1/2 in
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
Pencil
Type
JJ40360
UPC
717510403602