Cast Iron Half Top Grate
Cast Iron Half Top Grate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Product Type:
- Half Grate
- UPC:
- 717510550504