This product requires certification to purchase.

18 in. Ceiling Mount Shower Arm and Flange in Brushed Nickel

Jones Stephens

18 in. Ceiling Mount Shower Arm and Flange in Brushed Nickel

  • Fast #
  • Part #JS0153BN
  • Item #3576554
  • Manufacturer Part #S0153BN
5 out of 5 Customer Rating
Brand image
Jones Stephens

18 in. Ceiling Mount Shower Arm and Flange in Brushed Nickel

  • Fast #
  • Part #JS0153BN
  • Item #3576554
  • Manufacturer Part #S0153BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ceiling mount
  • Lowers shower head 18" from ceiling
  • Perfect for rain style shower heads
  • Classic design
  • Heavy brass material
  • Shower arm connects to included heavy duty mounting escutcheon
  • Connects to 1/2" Male IPS pipe on ceiling
  • Shower arm has 1/2" Female IPS input connection
  • 1/2" Male output connects to all standard shower heads
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-9/10 in
Length
18 in
Shower Arm Reach
18 in
Width
3-1/5 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Part Type
Shower Arm
Material
Brass
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
BAA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
717510012538