This product requires certification to purchase.

Celcon Escutcheon in Brushed Nickel

Jones Stephens

Celcon Escutcheon in Brushed Nickel

  • Fast #
  • Part #JC06014
  • Item #3702066
  • Manufacturer Part #C06014
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

Celcon Escutcheon in Brushed Nickel

  • Fast #
  • Part #JC06014
  • Item #3702066
  • Manufacturer Part #C06014
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 96
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Use to cover openings in sinks and counters
  • Low Profile Design
  • Molded Celcon plastic will not chip or peel
  • 1-3/4" diameter top
  • Thread length 2.803"
  • Blister card packaging
  • Fit all
  • Rust & Corrosion Resistant
  • Requires Certification
Dimensions & Measurements
Height
3 in
Length
1-3/4 in
Width
1-3/4 in
Included Components
Hardware Included
No
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Material
Plastic
Proposition 65
WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
CARB OTC LEED Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No
UPC
717510060140