This product requires certification to purchase.

Celcon Escutcheon in Oil Rubbed Bronze

Jones Stephens

Celcon Escutcheon in Oil Rubbed Bronze

  • Fast #
  • Part #JC06016
  • Item #3702121
  • Manufacturer Part #C06016
4.3 out of 5 Customer Rating
Brand image
Jones Stephens

Celcon Escutcheon in Oil Rubbed Bronze

  • Fast #
  • Part #JC06016
  • Item #3702121
  • Manufacturer Part #C06016
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Use to cover openings in sinks and counters
  • Low Profile Design
  • Molded Celcon plastic will not chip or peel
  • 1-3/4" diameter top
  • Thread length 2.803"
  • Blister card packaging
  • Fit all
  • Rust & Corrosion Resistant
  • Requires Certification
Dimensions & Measurements
Height
3 in
Length
1-3/4 in
Width
1-3/4 in
Included Components
Hardware Included
No
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Material
Plastic
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
CARB OTC LEED Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No
UPC
717510060164