This product requires certification to purchase.

Closet Supply and Straight Stop Kit in Oil Rubbed Bronze

Jones Stephens

Closet Supply and Straight Stop Kit in Oil Rubbed Bronze

  • Fast #
  • Part #JS1038RB
  • Item #3702098
  • Manufacturer Part #S1038RB
5 out of 5 Customer Rating
Brand image
Jones Stephens

Closet Supply and Straight Stop Kit in Oil Rubbed Bronze

  • Fast #
  • Part #JS1038RB
  • Item #3702098
  • Manufacturer Part #S1038RB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Supply
  • Stop
  • Escutcheon
  • Lead Free
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
5/8 in
Fitting Size 2
3/8 in
Fitting Sizes
5/8 in x 3/8 in
Length
20 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Material
Copper
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
IAPMO Listed
No
NSF Certified
No
Type
JS1038RB
UPC
717510103854