This product requires certification to purchase.

Clothes Washer Hose Grip Connector for 1-1/2 - 2 in. Standpipe

Jones Stephens

Clothes Washer Hose Grip Connector for 1-1/2 - 2 in. Standpipe

  • Fast #
  • Part #JD08001
  • Item #3019914
  • Manufacturer Part #D08001
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

Clothes Washer Hose Grip Connector for 1-1/2 - 2 in. Standpipe

  • Fast #
  • Part #JD08001
  • Item #3019914
  • Manufacturer Part #D08001
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Fits 1 1/2" or 2" standpipe
  • Fits 1" - 1 7/16" drain hose
  • Securely holds drain hose in standpipe
  • Requires Certification
Dimensions & Measurements
Length
2-3/5 in
Characteristics & Features
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.18.2-2015
CSA Certified
CSA B125.2-15
Type
JD08001
UPC
717510089011