3 x 2 in. Cast Iron Quick Connect Closet Flange
Code Blue 3 x 2 in. Cast Iron Quick Connect Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 8 Case: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Four stainless bolts and washers
- Neoprene gasket meets ASTM C564
- Ideal for both repair and new construction
- Easy to install- reduces installation time by 80%
- Push over cast iron or plastic pipe, anchor to floor and tighten bolts
Documents
Specifications
- ASTM:
- ASTM C-564, ASTM A888-2017a
- Closet Flange Connection Type:
- No Caulk
- Collection:
- Code Blue
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 3 in
- Length:
- 7 in
- Material:
- Cast Iron
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Size:
- 3 in x 2 in
- Test Cap Included:
- No
- UPC:
- 717510403206
- WaterSense Labeled:
- No
- Width:
- 7 in