This product requires certification to purchase.

4 in. Cast Iron Closet Flange

Jones Stephens

Code Blue 4 in. Cast Iron Closet Flange

  • Fast #
  • Part #JC40430
  • Item #318716
  • Manufacturer Part #C40430
5 out of 5 Customer Rating
Brand image
Jones Stephens

Code Blue 4 in. Cast Iron Closet Flange

  • Fast #
  • Part #JC40430
  • Item #318716
  • Manufacturer Part #C40430
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Four stainless bolts and washers
  • Neoprene gasket meets ASTM C564
  • Ideal for both repair and new construction
  • Easy to install- reduces installation time by 80%
  • Push over cast iron or plastic pipe, anchor to floor and tighten bolts
  • UPC Listed
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
4 in
Fitting Sizes
4 in
Height
3/10 in
Size
4 in x 3 in
Width
6-9/10 in
Characteristics & Features
Collection
Code Blue
Color Finish Category
Blues
Color Finish Name
Blue
Flange Type
Closet
Material
Cast Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Residential
ASTM
ASTM A888-2018a
BAA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
UPC
717510404302