This product requires certification to purchase.

Complete Faucet Repair Kit for Delta®/Delex® and Peerless® Ball Style Faucets (Includes Spout O-Rings and 2 New Style Seats & Springs)

Jones Stephens

Complete Faucet Repair Kit for Delta®/Delex® and Peerless® Ball Style Faucets (Includes Spout O-Rings and 2 New Style Seats & Springs)

  • Fast #
  • Part #JC25429
  • Item #9212161
  • Manufacturer Part #C25429
4.9 out of 5 Customer Rating
Brand image
Jones Stephens

Complete Faucet Repair Kit for Delta®/Delex® and Peerless® Ball Style Faucets (Includes Spout O-Rings and 2 New Style Seats & Springs)

  • Fast #
  • Part #JC25429
  • Item #9212161
  • Manufacturer Part #C25429
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits Delta®/Delex® and Peerless® ball style faucets
  • Replaces #RP3614
  • Fits faucets with knob or lever handles
  • Includes spout o-rings and 2 new style seats and springs
  • Fits slotted and heart-shaped cam
  • Includes wrench to remove set screw style handles
  • Also fits most imported ball-style faucets
  • Carded
  • The manufacturers’ names are used only to describe whose products the parts will fit. The parts are not manufactured by those companies.
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-327/500 in
Length
1-69/100 in
Width
4-303/500 in
Characteristics & Features
Faucet Part Type
Repair Kit
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Tub and Shower
Fits Brand
Delta, Peerless
Fits Model
RP3614
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
717510254297