This product requires certification to purchase.

1/2 in. Copper Clad Pipe Hook

Jones Stephens

Copper Boy 1/2 in. Copper Clad Pipe Hook

  • Fast #
  • Part #JH10052
  • Item #1590538
  • Manufacturer Part #H10052
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

Copper Boy 1/2 in. Copper Clad Pipe Hook

  • Fast #
  • Part #JH10052
  • Item #1590538
  • Manufacturer Part #H10052
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pipe hook for 1/2" pipe size
  • 2-1/2” length
  • Copper clad for durability and corrosion resistance
  • Safely secures pipe to mounting surfaces
  • Can be used with copper, PEX, CPVC, and other piping systems
  • Self-nailing design enables quick and easy installation
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1/2 in
Height
3-1/2 in
Length
2-1/2 in
Width
7-4/5 in
Characteristics & Features
Coating
Copper
Collection
Copper Boy
Color Finish Category
Copper Tones
Color Finish Name
Copper Clad
Material
Steel
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
FM Approved
No
Product Type
Hook
UL Listed
No
UPC
717510100525