This product requires certification to purchase.

Cross Handle

Jones Stephens

Cross Handle

  • Fast #
  • Part #JH54001
  • Item #1137272
  • Manufacturer Part #H54001
5 out of 5 Customer Rating
Brand image
Jones Stephens

Cross Handle

  • Fast #
  • Part #JH54001
  • Item #1137272
  • Manufacturer Part #H54001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vise grip design allows units to fit all types of stems, including rounded
  • Each pair individually bagged
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Cross
Height:
2-4/5 in
IAPMO Listed:
No
Material:
Brass Plated
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510546019
WaterSense Labeled:
No
Width:
3-1/10 in