This product requires certification to purchase.

1/2 x 3/4 x 5-1/2 in. Alloy Tub Spout in Chrome Plated

Jones Stephens

1/2 x 3/4 x 5-1/2 in. Alloy Tub Spout in Chrome Plated

  • Fast #
  • Part #JD01023
  • Item #3702377
  • Manufacturer Part #D01023
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 x 3/4 x 5-1/2 in. Alloy Tub Spout in Chrome Plated

  • Fast #
  • Part #JD01023
  • Item #3702377
  • Manufacturer Part #D01023
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 5-1/2 in overall length
  • Adjustment up to 1 in to accommodate various rough-ins
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Height
11-9/10 in
Length
5-1/2 in
Width
14-3/5 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Part Type
Tub Spout
Material
Alloy
Material Type
ZAMAK
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Non-Diverter, Tub
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.18.1-2018
CSA Certified
CSA B125.1-18
UPC
717510910230