This product requires certification to purchase.

*1223 *CVR* 1 IPSX3/4 BARB MALE INS

Jones Stephens

*1223 *CVR* 1 IPSX3/4 BARB MALE INS

  • Fast #
  • Part #JN14018
  • Item #3706409
  • Manufacturer Part #N14018
5 out of 5 Customer Rating
Brand image
Jones Stephens

*1223 *CVR* 1 IPSX3/4 BARB MALE INS

  • Fast #
  • Part #JN14018
  • Item #3706409
  • Manufacturer Part #N14018
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Length
12 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
Nylon
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Type
JN14018
UPC
717510149180