This product requires certification to purchase.

1/2 x 2 in. Zinc Plated Steel Plain Washer

Jones Stephens

PlumBest™ LTConnections™ 1/2 x 2 in. Zinc Plated Steel Plain Washer

  • Fast #
  • Part #JF33097
  • Item #3707300
  • Manufacturer Part #F33097
5 out of 5 Customer Rating
Brand image
Jones Stephens

PlumBest™ LTConnections™ 1/2 x 2 in. Zinc Plated Steel Plain Washer

  • Fast #
  • Part #JF33097
  • Item #3707300
  • Manufacturer Part #F33097
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Zinc plated
  • Carton quantities only
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
1/2 in
Diameter - Outside
2 in
Characteristics & Features
Coating
Zinc Plated
Collection
PlumBest™ LTConnections™
Material
Steel
Warranty & Product Information
Product Type
Fender Washer
UPC
717510330977