This product requires certification to purchase.

*CVR* 5 STD CLEVIS HGR

Jones Stephens

*CVR* 5 STD CLEVIS HGR

  • Fast #
  • Part #JH68500
  • Item #3704702
  • Manufacturer Part #H68500
5 out of 5 Customer Rating
Brand image
Jones Stephens

*CVR* 5 STD CLEVIS HGR

  • Fast #
  • Part #JH68500
  • Item #3704702
  • Manufacturer Part #H68500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Safely secures hanging or elevated pipes
  • Durable electro zinc plated carbon steel
  • Used for 5" DWV piping
  • Use with 5/8” rod
  • Design allows for lateral and angular misalignment
  • Designed for quick vertical adjustment
  • Complies with SP-69 standards
  • Simple installation
  • Maximum load rating: 1,430 pounds
  • Requires Certification

Documents

Dimensions & Measurements
Height
5-9/10 in
Length
10 in
Width
10-2/5 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Zinc Plated
Material
Steel
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
Standard
Type
JH68500
UPC
717510685008