This product requires certification to purchase.

1/2 - 1-1/16 in. Stainless Steel Gear Clamp with 1/2 in. Band

Jones Stephens

1/2 - 1-1/16 in. Stainless Steel Gear Clamp with 1/2 in. Band

  • Fast #
  • Part #JG11010
  • Item #3702955
  • Manufacturer Part #G11010
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 - 1-1/16 in. Stainless Steel Gear Clamp with 1/2 in. Band

  • Fast #
  • Part #JG11010
  • Item #3702955
  • Manufacturer Part #G11010
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 1/2" band
  • Trade Size 10, All stainless steel
  • Made in USA
  • Carton Quantities Only
  • Requires Certification
Dimensions & Measurements
Height
2-4/5 in
Length
2-9/10 in
Size
1/2 in - 1-1/16 in
Width
2-7/10 in
Characteristics & Features
Material
Stainless
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
Full Size Clamp
Type
JG11010