This product requires certification to purchase.

*CVR* 6896#96 4 1/2-6 1/2 GEAR CLMP

Jones Stephens

*CVR* 6896#96 4 1/2-6 1/2 GEAR CLMP

  • Fast #
  • Part #JG14096
  • Item #3701846
  • Manufacturer Part #G14096
5 out of 5 Customer Rating
Brand image
Jones Stephens

*CVR* 6896#96 4 1/2-6 1/2 GEAR CLMP

  • Fast #
  • Part #JG14096
  • Item #3701846
  • Manufacturer Part #G14096
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 9/16" band
  • Trade Size 96
  • All stainless, 300 grade construction
  • Ideal for well drilling and applications requiring marine grade stainless clamps
  • Carton Quantities Only
  • Requires Certification
Dimensions & Measurements
Height
8 in
Length
22 in
Size
4-1/2 in - 6-1/2 in
Width
14 in
Characteristics & Features
Material
Stainless
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
Full Size Clamp
Type
JG14096