This product requires certification to purchase.

3-5/16 in. Decorative Ring for Tub Spouts and Diverters in Chrome

Jones Stephens

3-5/16 in. Decorative Ring for Tub Spouts and Diverters in Chrome

  • Fast #
  • Part #JD01050
  • Item #7719710
  • Manufacturer Part #D01050
5 out of 5 Customer Rating
Brand image
Jones Stephens

3-5/16 in. Decorative Ring for Tub Spouts and Diverters in Chrome

  • Fast #
  • Part #JD01050
  • Item #7719710
  • Manufacturer Part #D01050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adds decorative touch to any tub spout or diverter
  • Fits between the wall and the tub spout or diverter
  • 3-5/16" OD 2-3/8" ID
  • Requires Certification
Dimensions & Measurements
Height
1/10 in
Length
3-1/10 in
Width
3-1/10 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Material
Brass
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Type
JD01050
UPC
717510154818