This product requires certification to purchase.

D HDL RP SHVL

Jones Stephens

D HDL RP SHVL

  • Fast #
  • Part #JS49417
  • Item #1590658
  • Manufacturer Part #S49417
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

D HDL RP SHVL

  • Fast #
  • Part #JS49417
  • Item #1590658
  • Manufacturer Part #S49417
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Lacquered ash handle
  • Premium blade
  • Requires Certification
Dimensions & Measurements
Height
45 in
Length
85 in
Weight
3.67 lb
Width
20 in
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Type
JS49417