This product requires certification to purchase.

5/8 in. Polybutylene Compression Sleeve

Jones Stephens

Delrin® 5/8 in. Polybutylene Compression Sleeve

  • Fast #
  • Part #JC74099
  • Item #1355006
  • Manufacturer Part #C74099
5 out of 5 Customer Rating
Brand image
Jones Stephens

Delrin® 5/8 in. Polybutylene Compression Sleeve

  • Fast #
  • Part #JC74099
  • Item #1355006
  • Manufacturer Part #C74099
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
5/8 in
Characteristics & Features
Clean Bagged
No
Collection
Delrin®
Color Finish Name
White
Fitting Type
Compression Sleeve
Material
Plastic
Material Type
Polybutylene
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
NSF Certified
No
UPC
717510740998