Diverter Tub Spout in Brushed Nickel
Diverter Tub Spout in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Zamak
- Boxed
Specifications
- ASME:
- ASME A112.18.1-2018
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 2-1/2
- Length:
- 5-7/10
- Material:
- Alloy
- Material Type:
- ZAMAK
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- JD0104BN
- UPC:
- 717510189506
- WaterSense Labeled:
- No
- Width:
- 2-7/10