Diverter Tub Spout in Chrome Plated
Diverter Tub Spout in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Update your bathroom with a new Tub Spout to bring water from the valve to the tub
- Diverter at the base of the spout directs water to the shower head
- 1/2" FIP or 3/4" FIP connection at the nose of the spout
- Durable Chrome finish
- CEC approval means less water drip than non CEC approved spouts
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Water
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS x FIPS
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1/2 in x 3/4 in
- GSA Approved:
- No
- Height:
- 5-9/10
- IAPMO Listed:
- No
- Length:
- 2-7/10
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 717510010039
- WaterSense Labeled:
- No
- Width:
- 3-1/5