This product requires certification to purchase.

Douglas Brass Flush Valve

Jones Stephens

Douglas Brass Flush Valve

  • Fast #
  • Part #JC05071
  • Item #1585989
  • Manufacturer Part #C05071
3.2 out of 5 Customer Rating
Brand image
Jones Stephens

Douglas Brass Flush Valve

  • Fast #
  • Part #JC05071
  • Item #1585989
  • Manufacturer Part #C05071
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Classic Douglas style flush valve.
  • Solid brass construction
  • Works with lift rods and tank balls
  • Includes brass adjustable lift wire guide
  • Locknut and beveled washer included
  • Requires Certification

Documents

Dimensions & Measurements
Length
12 in
Width
4-1/2 in
Characteristics & Features
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Water
Type
JC05071
UPC
717510050714