This product requires certification to purchase.

ECON PLAS CFWC WHIT RND

Jones Stephens

ECON PLAS CFWC WHIT RND

  • Fast #
  • Part #JC1B3R100
  • Item #9352652
  • Manufacturer Part #C1B3R100
5 out of 5 Customer Rating
Brand image
Jones Stephens

ECON PLAS CFWC WHIT RND

  • Fast #
  • Part #JC1B3R100
  • Item #9352652
  • Manufacturer Part #C1B3R100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Injection molded durable polypropylene plastic with UV protection
  • Molded in bumpers
  • Matching adjustable hinge
  • Corrosion proof POM nuts, bolts and washers
  • Rubberized non-skid pads
  • Top mount design
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front With Cover
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Type
JC1B3R100
UPC
717510253481