This product requires certification to purchase.

Elongated Open Front Toilet Seat with Cover in White

Jones Stephens

Elongated Open Front Toilet Seat with Cover in White

  • Fast #
  • Part #JC2200OS00
  • Item #7726977
  • Manufacturer Part #C2200OS00
3.2 out of 5 Customer Rating
Brand image
Jones Stephens

Elongated Open Front Toilet Seat with Cover in White

  • Fast #
  • Part #JC2200OS00
  • Item #7726977
  • Manufacturer Part #C2200OS00
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Injection molded durable polypropylene plastic with UV protection
  • Adjustable, color matching top mount hinges
  • Slow-Close damper system to prevent slamming of the lid
  • Four color matched bumpers on ring for stability
  • Non-skid rubberized hinge pads for added stability
  • Corrosion resistant mounting hardware
  • Top mount design
  • No special tools needed for installation
  • Requires Certification
Dimensions & Measurements
Height
2-9/25 in
Length
18-81/100 in
Width
14 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Seat Type
Toilet
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front With Cover
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Fits Brand
PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
Type
JC2200OS00
UPC
817103002004