This product requires certification to purchase.

Flapper with Gasket for 4 in. PVC Backwater Valve

Jones Stephens

Flapper with Gasket for 4 in. PVC Backwater Valve

  • Fast #
  • Part #JB04401
  • Item #7376339
  • Manufacturer Part #B04401
5 out of 5 Customer Rating
Brand image
Jones Stephens

Flapper with Gasket for 4 in. PVC Backwater Valve

  • Fast #
  • Part #JB04401
  • Item #7376339
  • Manufacturer Part #B04401
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits 4" backwater valves
  • Made from high impact plastic
  • Gasket creates integrated seal
  • Corrosion resistant
  • Precison molded for a perfect fit
  • Simple installation
  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connections
Spigot
Fitting Size 1
4 in
Fitting Sizes
4 in
Height
3/4 in
Length
5 in
Valve Size
4 in
Weight
0.016 lb
Width
5 in
Characteristics & Features
Adjustable
No
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
PVC
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Replacement Flapper
UL Listed
No
UPC
717510044515