This product requires certification to purchase.

Flexible PVC Saddle Wye, 4 in. Plastic - 6in. Clay Saddle x 4 in. Sch. 40 Cast Iron or SDR35 Inlet

Jones Stephens

Flexible PVC Saddle Wye, 4 in. Plastic - 6in. Clay Saddle x 4 in. Sch. 40 Cast Iron or SDR35 Inlet

  • Fast #
  • Part #JS27002
  • Item #3702074
  • Manufacturer Part #S27002
5 out of 5 Customer Rating
Brand image
Jones Stephens

Flexible PVC Saddle Wye, 4 in. Plastic - 6in. Clay Saddle x 4 in. Sch. 40 Cast Iron or SDR35 Inlet

  • Fast #
  • Part #JS27002
  • Item #3702074
  • Manufacturer Part #S27002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Provided with stainless steel clamp on inlet
  • Includes stainless steel clamps on saddle to fit up to 12" clay pipe
  • Extension clamps may be used for larger pipe sizes
  • Requires Certification
Dimensions & Measurements
Height
16 in
Width
13-3/10 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
UPC
717510279023