This product requires certification to purchase.

Spanner Flange in Stainless Steel

Jones Stephens

Gapper Spanner Flange in Stainless Steel

  • Fast #
  • Part #JC87100
  • Item #497192
  • Manufacturer Part #C87100
5 out of 5 Customer Rating
Brand image
Jones Stephens

Gapper Spanner Flange in Stainless Steel

  • Fast #
  • Part #JC87100
  • Item #497192
  • Manufacturer Part #C87100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Used to repair broken closet flanges
  • Individually carded for easy display or bulk
  • Requires Certification

Documents

Dimensions & Measurements
Height
11/100 in
Length
5-87/100 in
Width
81/100 in
Included Components
Test Cap Included
No
Characteristics & Features
Collection
Gapper
Material
Metal
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
UPC
717510871005