This product requires certification to purchase.

Glide Clamp for Adjustable Pipe Support Bracket

Jones Stephens

Glide Clamp for Adjustable Pipe Support Bracket

  • Fast #
  • Part #JB001
  • Item #10405823
  • Manufacturer Part #B001
5 out of 5 Customer Rating
Brand image
Jones Stephens

Glide Clamp for Adjustable Pipe Support Bracket

  • Fast #
  • Part #JB001
  • Item #10405823
  • Manufacturer Part #B001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 14000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Use with the Adjustable Pipe Support Bracket for a complete pipe support system
  • Complete clamp assembly
  • Clamp bridge adjusts to securely fit 1/4"-1" CTS
  • Clamp insert reduces noise and vibration
  • Sold in carton quantities only; priced each
  • Requires Certification
Dimensions & Measurements
Height
51/100 in
Length
2-9/25 in
Width
1-77/100 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Plastic
Material Type
Nylon
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Bracket
Type
JB001
UPC
717510406245