This product requires certification to purchase.

1 in. Barbed x MPT Nylon Adapter

Jones Stephens

Glyde™ 1 in. Barbed x MPT Nylon Adapter

  • Fast #
  • Part #JI11003
  • Item #2473222
  • Manufacturer Part #I11003
4.9 out of 5 Customer Rating
Brand image
Jones Stephens

Glyde™ 1 in. Barbed x MPT Nylon Adapter

  • Fast #
  • Part #JI11003
  • Item #2473222
  • Manufacturer Part #I11003
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • For flexible polyethylene plastic pipe
  • NSF certified
  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
MPT
End Connections
Barbed x MPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
3-1/5 in
Characteristics & Features
Clean Bagged
No
Collection
Glyde™
Color Finish Name
White
Fitting Type
Adapter
Material
Plastic
Material Type
Nylon
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Residential
FM Approved
No
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
UPC
717510114034