This product requires certification to purchase.

Chrome Plated Single Lever Replacement Handle for Delta®/Delex® and Peerless® Kitchen Faucets

Jones Stephens

Chrome Plated Single Lever Replacement Handle for Delta®/Delex® and Peerless® Kitchen Faucets

  • Fast #
  • Part #JC25440
  • Item #9212172
  • Manufacturer Part #C25440
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

Chrome Plated Single Lever Replacement Handle for Delta®/Delex® and Peerless® Kitchen Faucets

  • Fast #
  • Part #JC25440
  • Item #9212172
  • Manufacturer Part #C25440
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 32
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    6  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits Delta®/Delex® and Peerless® 70 ball style kitchen faucets
  • Replaces #RP2393
  • Chrome plated finish
  • Includes set screw to attach to 70 style ball
  • Longer pattern
  • Also fits most imported ball-style faucets
  • ADA compliant
  • Carded
  • The manufacturers’ names are used only to describe whose products the handles will fit. The handles are not manufactured by those companies.
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
2-1/5 in
Width
2-3/5 in
Characteristics & Features
Brand Model Compatibility
Delta®, Peerless®, RP2393
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Part Type
Handle
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
Yes
Fits Brand
Delta
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
717510254402