This product requires certification to purchase.

Hot and Cold Brass Stem for Delta®/Delex® and Peerless® (Pack of 5)

Jones Stephens

Hot and Cold Brass Stem for Delta®/Delex® and Peerless® (Pack of 5)

  • Fast #
  • Part #JC25467
  • Item #9212158
  • Manufacturer Part #C25467
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

Hot and Cold Brass Stem for Delta®/Delex® and Peerless® (Pack of 5)

  • Fast #
  • Part #JC25467
  • Item #9212158
  • Manufacturer Part #C25467
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 32
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Secaucus, NJ
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits Delta®/Delex® and Peerless® faucets
  • Replaces #RP25513
  • For hot or cold side of the faucet
  • Celcon body; brass stem
  • For two and three handle faucets
  • Complete with seat and spring
  • Stainless steel bottom plate
  • 1-15/16" overall length
  • Economical 5-pack
  • Carded
  • Requires Certification

Documents


Specifications

Faucet Part Type:
Stem
Fits Brand:
Delta
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
Package Quantity:
Pack of 5
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Stem Type:
Hot and Cold
UPC:
717510254679
WaterSense Labeled:
No
Width:
3 in