This product requires certification to purchase.

Hot and Cold Washerless Stem for Delta®/Delex® and Peerless®

Jones Stephens

Hot and Cold Washerless Stem for Delta®/Delex® and Peerless®

  • Fast #
  • Part #JC25435
  • Item #9212176
  • Manufacturer Part #C25435
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

Hot and Cold Washerless Stem for Delta®/Delex® and Peerless®

  • Fast #
  • Part #JC25435
  • Item #9212176
  • Manufacturer Part #C25435
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits Delta®/Delex® and Peerless® lavatory and kitchen faucets
  • Replaces #RP1740 and #RP1745
  • For hot or cold side of the faucet
  • Celcon plastic
  • For two and three handle washerless faucets
  • Complete with a new style seat and spring
  • Stainless steel bottom plate
  • 1-13/16" overall length
  • Carded
  • The manufacturers’ names are used only to describe whose products the stems will fit. The stems are not manufactured by those companies.
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-1/2 in
Width
1 in
Characteristics & Features
Faucet Part Type
Stem
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Stem Type
Hot and Cold
Warranty & Product Information
Fits Brand
Delta
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
717510254358