This product requires certification to purchase.

2-1/2 in. Stainless Steel Basket Strainer

Jones Stephens

Junior 2-1/2 in. Stainless Steel Basket Strainer

  • Fast #
  • Part #JB02050
  • Item #82773
  • Manufacturer Part #B02050
3.8 out of 5 Customer Rating
Brand image
Jones Stephens

Junior 2-1/2 in. Stainless Steel Basket Strainer

  • Fast #
  • Part #JB02050
  • Item #82773
  • Manufacturer Part #B02050
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For 2-1/2" diameter opening
  • Stainless steel body
  • Drop-in stainless steel basket
  • Extra thick (8mm) rubber washer
  • Die cast locknut and slip nut
  • CUPC listed
  • Requires Certification
Dimensions & Measurements
Height
1-11/20 in
Strainer Size
2-13/16 in
Included Components
Tailpiece Included
No
Characteristics & Features
Collection
Junior
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.18.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2-20
GSA Approved
No
IAPMO Listed
Yes
Origin
Global
UPC
717510025552