This product requires certification to purchase.

LFI Pressure GA 0-300#

Jones Stephens

LFI Pressure GA 0-300#

  • Fast #
  • Part #JJ40557
  • Item #1590487
  • Manufacturer Part #J40557
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

LFI Pressure GA 0-300#

  • Fast #
  • Part #JJ40557
  • Item #1590487
  • Manufacturer Part #J40557
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Polished 304 stainless steel case construction
  • Case has a vent plug
  • 1/4" MPT brass lower connection
  • 2-1/2" face
  • 0-300 psi
  • Dual scale
  • Bourdon tube style
  • For use with air, water, oil, and gas. Not for use with oxygen.
  • Grade Class B
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Height
3-14/25 in
Length
2-49/100 in
Pressure - Maximum
300 psi
Weight
0.43 lb
Width
1-3/20 in
Characteristics & Features
Color Finish Name
Stainless Steel
Material
Stainless Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
122
Pressure - High
300
Temperature Range
23 to 122 Deg F
Warranty & Product Information
UPC
717510405576