This product requires certification to purchase.

Lift and Turn Brass Tub Stopper and Trim Ring in Brushed Nickel

Jones Stephens

Lift and Turn Brass Tub Stopper and Trim Ring in Brushed Nickel

  • Fast #
  • Part #JBFLBN
  • Item #10765982
  • Manufacturer Part #BFLBN
5 out of 5 Customer Rating
Brand image
Jones Stephens

Lift and Turn Brass Tub Stopper and Trim Ring in Brushed Nickel

  • Fast #
  • Part #JBFLBN
  • Item #10765982
  • Manufacturer Part #BFLBN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Brushed Nickel finish
  • Stopper is brass
  • Stopper only
  • Includes a trim ring and adhesive
  • cUPC listed
  • Meets ASME A112.18.2 and CSA B125.2 standards
  • 5 year limited warranty
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
717510427158
Width:
23/25